Shop All Cutting, Tapping, and Grinding Fluids
Trim
Coolant, 270 gal, Carboy
Mfr # MS585XT/NR270P
Zoro # G9169763
product price: $10,786.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,786.99
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Cutting Oils
- Base Oil Semi-Synthetic
- Physical Form Liquid
- Specific Gravity 1
- Fluid Properties Chlorine Free, Low Foam, Nitrite Free, Phenol Free, Triazine Free
Product Information
- Brand Trim
- MFR # MS585XT/NR270P
- Zoro # G9169763
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 270 gal |
Details
Cutting Fluid Sub-Category | Cutting Oils |
Base Oil | Semi-Synthetic |
Physical Form | Liquid |
Specific Gravity | 1 |
Fluid Properties | Chlorine Free, Low Foam, Nitrite Free, Phenol Free, Triazine Free |
pH Value | 9.3 to 9.6 (Operating), 9.6 to 10.0 (Concentrate) |
Series | MicroSol 585XT |
Color | Amber |
Container Style | IBC Tote |
Container Type | Carboy |
Fragrance | Mild Odor |
Flash Point | Greater than 210 Degrees F |
Fluid Type | Chlorinated, Microemulsion, No Nitrites, or Sulfurized Ep Additives, Phenols, Triazines |
Application | Microsol 585Xt Performs Well Where Traditional Soluble Oils May Not Cool Sufficiently. In Mixed-Metal Situations, Concentration Control Is Critical To Fight Galvanic Corrosion (7.5% Plus). Running At Or Above 7.5% Offers The Best Sump Life And Corrosion Inhibition On Cast Iron Chips. Microsol 585Xt Is Not Recommended For Use On Very Reactive Metals Such As Magnesium. Suited For Machining And Grinding Gray Iron, It Does Very Well In Mixed Metal Situations. Compatible With Cast Iron, Steels, Copper, Titanium, And Aluminum Alloys, And Many Plastics And Composites |
Item | Cutting Oil |
Features | Along With The Machine Friendly Characteristics You Expect From A Premium Trim(R) Coolant, Excellent Alternative To Chlorinated Soluble Oils On High-Silica Aluminum Alloys, Low Foam, The Formula Delivers Extended Sump Life Versus Previous Generation Semisynthetic. It Provides Excellent Cooling And Mechanical Lubricity |
Description
Cutting Oil, Container Size 270 gal, Carboy, Amber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633718M)
- GATES XPA1400 Metric V-Belt, 1400mm Outside Length, 13mm Top Width, 1 Ribs (XPA1400)
- BESTORQ Micro V Belt, 26 in Pitch Length, 0.92 in Top Width, 10 Ribs (260J10)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 2,750 psi (5630 OMP)
- TRIM PH Adjuster, 1 gal. (TC220/1)
- TRIM Coolant, 54 gal, Drum, Dark Blue (E206N/54)
- TRIM Coolant, 1 gal, Can (C350/1)
- TRIM Cutting Oil, 1 gal, Can (MIST/1G)
- TRIM Coolant, 1 gal, Bottle (SC536/1)
- TRIM Cutting Oil, 1 gal. Size, Jug Style (OE310NS/1)
- CENTURY DRILL & TOOL Cutting OIL 1/3 FL OZ TBE CD (64113)
- Trim Cutting, Tapping, and Grinding Fluids