Shop All Keyless Access Control Locks
Trilogy
Wireless Lock, Zinc Alloy, Remote
Mfr # DL2700LDIC US26D
Zoro # G7231178
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Lock Material Zinc
- Width 3 1/4 in
- Finish Satin Chrome
- Operating Temp. Range -31 Degrees to 151 Degrees F
Product Information
- Brand Trilogy
- MFR # DL2700LDIC US26D
- Zoro # G7231178
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Height | 8 in |
Width | 3 1/4 in |
Depth | 1-11/16 in |
Inside Width | 3 1/4 in |
Inside Depth | 1 11/16 in |
Inside Height | 8 in |
Details
Item | Wireless Lock |
Lock Material | Zinc |
Finish | Satin Chrome |
Operating Temp. Range | -31 Degrees to 151 Degrees F |
Battery Life | 5 yr |
Weather Resistant | Yes |
Material | Zinc |
Power Source | 7.5V |
Features | Lockdown |
Includes | Remote |
Standards | UL Listed |
Description
Wireless Lock, Lock Material Zinc, Finish Satin Chrome, Power Source 7.5V, Battery Life 5 yr, Operating Temp. Range -31 Degrees to 151 Degrees F, Standards UL Listed, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Flex Draw Latch T-Handle Style (S 37-20-086-10)
- MSI Urbanslat White 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0722)
- MASTER LOCK Knob Lockset, Rusk Style, Polished Brass (RU0103KA4S)
- ZORO SELECT Ext Spring, Cot, 2 3/4 OAL, 11/16 OD, PK6 (1NAR6)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (ETDLS1G/26DV99)
- TRILOGY Door Lock Battery Pack, 6V (S6170)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700WP US26D)
- TRILOGY Electronic Keyless Lock, Nonhanded (DL2700LD US26D)
- TRILOGY Door Lock Battery Pack, 7V (S6061)
- TRILOGY Door Lock Battery Pack, 7V (S6065)
- TRILOGY Access Control Keypad, Satin Chrome (PDK3000 US26D)
- Trilogy Keyless Access Control Locks