Shop All Keyless Access Control Locks
This Product is Discontinued
Trilogy
Electronic Lock, Satin Chrome, 12 Button (Discontinued)
Mfr # DL2800 US26D
Zoro # G2985473
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series DL2800
- Handle Type Lever
- Max. User Codes 200
- Door Thickness 1-3/4 in
- Function Office with Key Override
Product Information
- Brand Trilogy
- MFR # DL2800 US26D
- Zoro # G2985473
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Latch Length | 1 in |
Outside Height | 8 in |
Inside Width | 3 1/4 in |
Outside Depth | 2 9/16 in |
Inside Height | 8 in |
Outside Width | 3 1/4 in |
Inside Depth | 1 11/16 in |
Description
Electronic Keyless Lock, Function Office with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Series DL2800, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Standard SC1 Keyway, Hand Nonhanded, Outside Height 8 in, Outside Width 3 1/4 in, Outside Depth 2 9/16 in, Keypad Material Metal, Power Source (5) AA Batteries, Battery Life 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.