Shop All Keyless Access Control Locks
Trilogy
Electronic Lock, Brushed Chrome, 12 Button
Mfr # DL1300 US26D
Zoro # G2470815
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DL1300
- Handle Type Lever
- Max. User Codes 2000
- Door Thickness 1-3/4 in
- Function Entry with Key Override
Product Information
- Brand Trilogy
- MFR # DL1300 US26D
- Zoro # G2470815
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Outside Height | 14 3/8 in |
Outside Width | 1 3/4 in |
Outside Depth | 1 5/8 in |
Description
Electronic Keyless Exit Trim Lock Narrow Stile, Function Entry with Key Override, Access Method Proximity and Keypad, Mounting Style Cylindrical, Lock Material Zinc, Finish Satin Chrome, Series DL1300, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Adams Rite Series 4710, Adams Rite Series 4730, Adams Rite Series 4900, Hand Nonhanded, Outside Height 14 3/8 in, Outside Width 1 3/4 in, Outside Depth 1 5/8 in, Power Source (2) Batteries, Battery Life 80,000 Cycles
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Replacement Bumper Ring For Floor Door Stops Square Black (RUBBERTIP-UFBS)
- ILCO Ilco: Key Blanks, S22-BR SARGENT (ILCO-S22-BR)
- DELTANA Heavy Duty Security Bolt Satin Stainless Steel 10" (10SSB32D)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5261KA)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (ETDLS1G/26DV99)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL5200 US26D)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700WP US26D)
- TRILOGY Door Lock Battery Pack, 7V (S6061)
- TRILOGY Door Lock Battery Pack, 7V (S6065)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (DL5300 US26D)
- KABA Kaba N54G Repl Key Blank & Cam Lock; Pack of 10 (818021)
- Trilogy Door Locks and Deadbolts