Shop All Hand Files and Rasps
Trilink
Sharpening Field Kit, 10-13/64in. L, 8-Pc
Mfr # FK001TL2
Zoro # G0078395
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular, Round
- Length 10 13/64 in
- Includes (3) Round Files: 5/32 in, 3/16 in, 7/32 in, Wooden Handle, Flat File, Depth Gauge, Carrying Case
- Finish Chrome plated
- Pattern Solid
Product Information
- Brand Trilink
- MFR # FK001TL2
- Zoro # G0078395
- UPC # 818748012731
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 10 13/64 in |
File Width | 13/16 in |
File Length without Tang | 10 13/64 in |
File Diameter | 3/16 in, 1/4 in |
Description
Sharpening Field Kit, File Type Sharpening File, Material Applications Stainless Steel, File Length without Tang 10 13/64 in, File Set Type Sharpening Field Kit, Files Included 3/16 in Round File, 5/32 in Round File, 7/32 in Round File, Flat File, Profile Shape Rectangular, Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Width 13/16 in, File Diameter 3/16 in, 1/4 in, Number of Pieces 8, Includes Handle Yes, File Body Finish Natural, Container Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Thread Plug Gage, Thread Size M3x0.50 (4130-3)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4713MN)
- BON TOOL Bon 22-186 Mag Darby, Tapered 30", Comfort Grip Handle (22-186)
- ZORO SELECT Chucking Reamer, 2mm, 4 Flute, HSS (13H714)
- SIMONDS Flat Aluminum File, Double, 6inL, Nat. (73274500)
- SIMONDS Dbl. Extra Slim Taper Saw File, 7inL (73562500)
- SIMONDS Rnd. Handle Needle File, 5-1/2inL (83501000)
- DRILL AMERICA 12" Round Bastard File (DIC12134)
- PFERD 4" Half Round File - Swiss Pattern, Cut 2 (12570)
- WESTWARD Flat Files, 10 In, Bastard, Machinists (1NFP2)
- WESTWARD Flat File, 8 In, Bastard, Machinists (1NFP1)
- Trilink Cutting and Shaping Tools