Shop All Baseball & Softball Equipment
Trigon Sports
Trigon Sports B427024 ProCage Batting Tunnel Net no.42 70x24x12 ft high withdivider net
Mfr # B427024
Zoro # G803685166
product price: $2,170.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,170.99
Free 30-Day Returns
Product Information
- Brand Trigon Sports
- MFR # B427024
- Zoro # G803685166
- Country of Origin China
- Category Baseball & Softball Equipment
Description
ProCage Batting Tunnel Nets ; 3 Year Warranty ProCage batting cages are constructed of heavy synthetic HDPE fiber which is extruded with a Permanent Black Color and with very important Sunlight/ U.V. Inhibitors throughout each filament. 3 YEAR WARRANTY on most popular sizes. Our netting is manufactured using extremely high abrasion resistant twisted knotted netting, the strongest form of netting in commercial use. What makes our netting better; 3 Year Warranty on most popular sizes. Permanent Black Color ; Each filament is extruded black - will not fade or need re-dying. 100% waterproof ; The absolute best filament for Outdoor Use. U.V. Protected ; U.V. additives extruded directly into filament. Not a coating that will wear off or require re-treating. Twisted Knotted construction ; Strongest form of netting in commercial use. Will not run if cut. Very High Abrasion Resistance ; The biggest factor in long-term tunnel use. Low-stretch ; No drooping overhead ceiling or having to re-hang net due to stretch or sag. Hung Square ; (Like tennis nets) Rated best for appearance. Allows tunnel to open fully and hang straight. Most expensive to produce but best for reinforced edges, corners and seams. Rope reinforcement ; All edges, corners and top hanging ropes use heavy synthetic (more...)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits Case IH TRACTOR STRUT FOR DOOR (3232937R1)
- OHIO MULCH 2CUFT Cypress Mulch (112E)
- SOLO Solo Double Spray Nozzle (49-00-477)
- PEARL VALLEY Coop Poop 25LB GDN Food (HGR243CP25)
- TRIGON SPORTS Champion Sports 30' x 10' Multi-Sport Backstop Net (MSBN)
- CHAMPION SPORTS Plastic Baseball, PK 12 (plbb)
- WIFFLE BALL Baseball Plstc Wht 3"D (639C)
- FLITZ Flitz AL01706 Aluminum PreClean - 16 oz. (AL01706)
- BATTER UP IND Softball Pitching Mound (PD-750-SPM)
- SSG - BSN Foldable Backstop Replacement Net Baseball-Softball Field Equipment (BS4FNET)
- RAWLINGS Hockey Style Design Catchers Helmet, Royal (1383963)
- Trigon Sports Sporting Goods