Shop All Baseball & Softball Equipment
Trigon Sports
Trigon Sports B425514 ProCage Batting Tunnel Net no.42 55x14x12 ft high
Mfr # B425514
Zoro # G803685364
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Trigon Sports
- MFR # B425514
- Zoro # G803685364
- Country of Origin China
- Category Baseball & Softball Equipment
Description
ProCage Batting Tunnel Nets ; 3 Year N/A ProCage batting cages are constructed of heavy synthetic HDPE fiber which is extruded with a Permanent Black Color and with very important Sunlight/ U.V. Inhibitors throughout each filament. 3 YEAR N/A on most popular sizes. Our netting is manufactured using extremely high abrasion resistant twisted knotted netting, the strongest form of netting in commercial use. What makes our netting better; 3 Year N/A on most popular sizes. Permanent Black Color ; Each filament is extruded black - will not fade or need re-dying. 100% waterproof ; The absolute best filament for Outdoor Use. U.V. Protected ; U.V. additives extruded directly into filament. Not a coating that will wear off or require re-treating. Twisted Knotted construction ; Strongest form of netting in commercial use. Will not run if cut. Very High Abrasion Resistance ; The biggest factor in long-term tunnel use. Low-stretch ; No drooping overhead ceiling or having to re-hang net due to stretch or sag. Hung Square ; (Like tennis nets) Rated best for appearance. Allows tunnel to open fully and hang straight. Most expensive to produce but best for reinforced edges, corners and seams. Rope reinforcement ; All edges, corners and top hanging ropes use heavy synthetic (more...)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Starter Assembly (32 098 10-S)
- SUPERTHRIVE FOLIAR PLNT FOOD RTS23OZ (STSPRAY23-10)
- MAYNE Nantucket Trough Planter, 36 x 16 x24, Black (4847-B)
- POINT LIGHTING FAA Windsock Orange Nylon 8-foot (PL10063-CH)
- TRIGON SPORTS Champion Sports 30' x 10' Multi-Sport Backstop Net (MSBN)
- HANDS ON Xtender 48 ft. Home Batting Cage; 24 xtender 2X (HA78194)
- BATTER UP IND Batter Up Ind PD-700-PM Baseball Pitching Mound (PD-700-PM)
- CHAMPION SPORTS Official Size Pitchers Plate, w/Anchor (BH83)
- CIMARRON SPORTS Cimarron Sports CM-7x642LNF 7 x 6 42 L-Net and Frame (CMW-7x642LNF)
- GEARED2GOLF 10in. Zinc Corner Brace (GE333218)
- SSN Enduro Fence - 150 ft. Roll, Royal (1236941)
- Trigon Sports Baseball & Softball Equipment