Shop All Baseball & Softball Equipment
Trigon Sports
Trigon Sports B245514 ProCage Batting Tunnel Net no.24 55x14x12 ft high
Mfr # B245514
Zoro # G703685396
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Trigon Sports
- MFR # B245514
- Zoro # G703685396
- Country of Origin China
- Category Baseball & Softball Equipment
Description
ProCage batting cages are constructed of heavy synthetic HDPE fiber which is extruded with a Permanent Black Color and with very important Sunlight/ U.V. Inhibitors throughout each filament. 3 YEAR N/A on most popular sizes. Our netting is manufactured using extremely high abrasion resistant twisted knotted netting, the strongest form of netting in commercial use. What makes our netting better; 3 Year N/A on most popular sizes. Permanent Black Color ; Each filament is extruded black - will not fade or need re-dying. 100% waterproof ; The absolute best filament for Outdoor Use. U.V. Protected ; U.V. additives extruded directly into filament. Not a coating that will wear off or require re-treating. Twisted Knotted construction ; Strongest form of netting in commercial use. Will not run if cut. Very High Abrasion Resistance ; The biggest factor in long-term tunnel use. Low-stretch ; No drooping overhead ceiling or having to re-hang net due to stretch or sag. Hung Square ; (Like tennis nets) Rated best for appearance. Allows tunnel to open fully and hang straight. Most expensive to produce but best for reinforced edges, corners and seams. Rope reinforcement ; All edges, corners and top hanging ropes use heavy synthetic rope with machine-sewn overlock-stitch. No rope s(more...)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spray Head for Shrubs, PVC, 4 In. H (1802LN)
- KOHLER Base Air-Cleaner (237424-S)
- RAIN BIRD Spray Head for Shrubs, 11 to 15 psi (A-17-H)
- AFTERMARKET Fuel Bowl fits Long 2260 2360 2460 2510 260 2610 310 345 350 360 445 445DT 445SD (C7NN9N044A)
- TRIGON SPORTS Champion Sports 30' x 10' Multi-Sport Backstop Net (MSBN)
- HEATER Jr. Pitching Machine With Bonus Ball Feeder (HTR299)
- HEATER Big League Pro Soft Toss Machine (HE302524)
- SPORTIME BigBopper Batting Tee Insert, Standard Size, Black (UP8100BP)
- HEATER Spring Away Batting Tee (HE302523)
- CHAMPION SPORTS Youth SoftBall, Fielders Mask, White (FMYWH)
- YARD TUFF Yard Tuff YTF-53HPDM 5 x 3 ft. Drag Mat (YTF-53HPDM)
- Trigon Sports Baseball & Softball Equipment