Shop All Shower Heads
Trident
wall, Shower Head, Chrome, Wall
Mfr # 48LX51
Zoro # G7112826
original price:
$67.73
54% off
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features TPR
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall
- ADA Compliant No
Product Information
- Brand Trident
- MFR # 48LX51
- Zoro # G7112826
- UPC # 190735937112
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 4" |
Face Dia. | 6" |
Details
Item | Shower Head |
Features | TPR |
Material | Brass |
Flow Rate | 1.8 gpm |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Chrome |
Shower Head Type | Wall Mounted |
Connection | 1/2" |
Standards | ANSI A112.18.1M |
Type | Wall |
Primary Material | Metal |
Handle Type | None |
Material of Construction | Brass |
Ligature Resistant | No |
Showerhead Type | Wall Mounted |
Shop By | Closeouts |
Description
Showerhead, Ligature Resistant No, Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO, DC, HI, MA, ME, NJ, NV, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 1/2" Pipe Size (L2225P-8)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9159-CZ-DST)
- KOHLER Aerator Assembly, High Flow, Lam, M28 (1043143-VF)
- ZORO SELECT 2-1/2" x 6 ft. Non-Threaded Black Pipe Sch 80 (41023LS)
- TRIDENT wall, Shower Head, Chrome, Wall (22JN59)
- TRIDENT Fixed, Shower Head, White, Wall (48LX90)
- DELTA Universal Showering Components Single Setting Overhead Showerhead (RP62955BL)
- BESTCARE wall, Shower Head, Chrome, Wall (WHCSH15)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5)
- KOHLER Statement Mf Showerhead G Vibrant Brushed Nickel (26290-G-BN)
- Trident Bathtub Faucets & Accessories