Shop All Shower Heads
This Product is Discontinued
Trident
Handheld, Shower Head, Chrome (Discontinued)
Mfr # 48LX97
Zoro # G7801626
This Product is Discontinued
Key Features
- Material Plastic
- Flow Rate 1.75 gpm
- Width 3-17/32"
- Height 11-3/8"
- ADA Compliant No
Product Information
- Brand Trident
- MFR # 48LX97
- Zoro # G7801626
- UPC # 190735937525
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 3-17/32" |
Height | 11-3/8" |
Face Dia. | 3-1/2" |
Depth | 11-3/8" |
Hose Length | 59" |
Details
Item | Shower Head |
Material | Plastic |
Flow Rate | 1.75 gpm |
ADA Compliant | No |
Shower Head Type | Hand Held |
Connection | 1/2" |
Standards | ASME A112.18.1 |
Type | Handheld |
Material of Construction | Plastic |
Connection Type | NPT |
Primary Material | Plastic |
Finish | Chrome |
Features | Three Spray Settings, Massage Setting |
Ligature Resistant | No |
Includes | Showerhead |
Showerhead Type | Handheld |
Description
Showerhead, NPT, Ligature Resistant No, Handheld
Restrictions
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.