Shop All Bottles & Jars
Tricorbraun
750 ml Glass Round Fluted Tapered Jimmy Lee Liquor Bottle 18.5 mm Bar Top Neck Finish, Clear
Mfr # 140950
Zoro # G803666639
Sold in multiples of 6 for $17.34
$17.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 750 ml
- Material Glass
- Color Clear
Product Information
- Brand Tricorbraun
- MFR # 140950
- Zoro # G803666639
- Country of Origin United States
- Category Bottles & Jars
Details
Capacity | 750 ml |
Material | Glass |
Color | Clear |
Description
This 750 ml (25.36 oz) clear glass Jimmy Lee bottle has an 18.5 mm bar top neck finish and a long neck and a tapered body with a fluted pinch base in the Jimmy Lee style. The manufacturer's attention to all of the production details results in a high-quality bottle that will give your beverage product a premium look. And, with warehousing in the USA and glass being infinitely recyclable, minimizing the carbon footprint is another great benefit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS pH Meter, with pH-Electrode and Temperature Probe (PCE-228SLUR)
- CRM BY VELAB CRM Serological Pipettes- Volume 10mL, Orange, Individually Wrapped, Sterile (CRM-0016PS)
- AMSCOPE Eyepiece Mounted Mobile Device Mount for Microscopes & Telescopes (AD-TMD)
- DIGI-SENSE Type-K Hose Clamp Probe 0.50 -1.50 OD Mi (08469-32)
- TRICORBRAUN 750 ml Glass Oblong Tapered New Amsterdam Liquor Bottle 21.5 mm Bar Top Neck Finish, Clear (140951)
- TRICORBRAUN 16 oz Light Amber PET Plastic Modern Round Bottle- 28-410 Neck Finish (028202)
- TRICORBRAUN 12 oz Clear Glass Round Paragon Jar- 63-405 Neck Finish (012559)
- TRICORBRAUN 750 ml Clear Glass Round Handleware Moonshine Jug -21.5 mm Bar Top Neck Finish (067927)
- TRICORBRAUN 16 oz White HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (028003)
- TRICORBRAUN 8 Oz Hdpe Cylinder Natural, Round, 38-400 (025673)
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- Tricorbraun Labware