Shop All Bottles & Jars
Tricorbraun
2 oz Clear Glass Round Wide Mouth Jar- 38-400 Neck Finish
Mfr # 051998
Zoro # G503666540
product price: $0.63
/ea
Sold in multiples of 24 for $15.12
$15.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz
- Height 3.25"
- Material Glass
- Color Clear
- Outside Dia. 1.625"
Product Information
- Brand Tricorbraun
- MFR # 051998
- Zoro # G503666540
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 3.25" |
Outside Dia. | 1.625" |
Depth | 1.625" |
Details
Capacity | 2 oz |
Material | Glass |
Color | Clear |
Description
Whether you're making homemade baby food or pickling your own capers, these 2 ounce clear glass jars are the perfect fit. The tall skinny round glass jars with flat bottom fit almost perfectly in every hand, making them great for a variety of uses. When paired with a 38-400 metal lids, these become unique 2 oz. wide mouth jars for canning your homemade goods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Ph Meter, LCD, AA Batteries (3561325)
- CELLTREAT Square Media Bottle (PETG), Sterile, 500mL (229788)
- LAB SAFETY SUPPLY Beaker with Handle, 250mL, PK6 (23X902)
- JENWAY Visible 72 Series Diode Array Scanning Spectrophotometer (8305601)
- TRICORBRAUN 750 ml Glass Oblong Tapered New Amsterdam Liquor Bottle 21.5 mm Bar Top Neck Finish, Clear (140951)
- TRICORBRAUN 2 Oz Glass Boston Round, Round, Amber, 20-400 (011450)
- TRICORBRAUN 375 ml Clear Glass Round Ice Wine Niagra Bottle - 18.5 mm Bar Top Neck Finish (075081)
- TRICORBRAUN 1 Oz Glass Jar, Round, Clear, 38-400 Gpi Finish Straight Sided Slim Cream (011382)
- TRICORBRAUN 16 oz Clear Glass Carafe/Decanter Round Bottle- 38-405 Neck Finish (093895)
- TRICORBRAUN 750 Ml Glass Long Neck, Liquor Round, Flint, 18.5Mm Finish California Bar Top 775 Cc (264293)
- TRICORBRAUN 16 oz Clear Glass Round Economy Jar- 70-450 Neck Finish (012830)
- Tricorbraun Labware