Shop All Bottles & Jars
Tricorbraun
12 oz Clear Glass Round Economy Jar- 70-450 Neck Finish
Mfr # 012958
Zoro # G603666587
product price: $0.72
/ea
Sold in multiples of 12 for $8.64
$8.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 oz
- Material Glass
- Height 4.75"
- Color Clear
- Outside Dia. 2.75"
Product Information
- Brand Tricorbraun
- MFR # 012958
- Zoro # G603666587
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 4.75" |
Outside Dia. | 2.75" |
Depth | 2.75" |
Details
Capacity | 12 oz |
Material | Glass |
Color | Clear |
Description
Sometimes called a mason jar, this round glass jar is a multi-purpose solution for your packaging needs. The wide mouth on an economy jar is perfect for mayo, home canning, preserves, liquids, dry foods and a variety of other products. This 12 ounce clear glass canning jar is the perfect container for a multitude of uses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED BIOTECH Petri Stickers, 100 Sq Grid, 3" Dia, 36/pk, 36PK (247010-100)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPDHSO-CR-CC-BLK)
- AMSCOPE 7X-45X Zoom Binocular Stereo Microscope With Table Pillar Stand (SM-1BS-V203)
- LABCONCO Replacement HEPA Filter for 2 ft. Enclos (3707900)
- TRICORBRAUN 50 Ml Glass Boston Round, Round, Flint, 18Mm Spec Finish Euro Dropper Bottle (600122)
- TRICORBRAUN 750 ml Glass Round Fluted Tapered Jimmy Lee Liquor Bottle 18.5 mm Bar Top Neck Finish, Clear (140950)
- TRICORBRAUN 10 Ml Pet Cylinder Clear, Round, Special , Nozzle, Opaque Black Crc/Te Cap With Breakaway Band (137641)
- TRICORBRAUN 750 ml Clear Glass Square New Yorker Liquor Bottle- 18.5 mm Bar Top Neck Finish (083786)
- TRICORBRAUN 32 oz White HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (029776)
- TRICORBRAUN 1 Oz Glass Boston Round, Round, Amber, 20-400 (011280)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-01220)
- Tricorbraun Bottles & Jars