Shop All Bottles & Jars
Tricorbraun
1 oz Clear Glass Boston Round Bottle- 20-400 Neck Finish
Mfr # 011260
Zoro # G303666559
product price: $0.37
/ea
Sold in multiples of 24 for $8.88
$8.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz
- Height 3"
- Material Glass
- Color Clear
- Outside Dia. 1.25"
Product Information
- Brand Tricorbraun
- MFR # 011260
- Zoro # G303666559
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 3" |
Outside Dia. | 1.25" |
Depth | 1.25" |
Details
Capacity | 1 oz |
Material | Glass |
Color | Clear |
Description
This traditional clear 1 ounce (30 ml) Boston round bottle is great for a variety of uses. From liquids to powders its functionality is endless. The rounded shoulders give it a sleek and professional appearance. Often used for storing cologne, essential oils, perfumes, and vape juice. Pair with a closure to get the best functionality of this bottle for your specific use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Bulk Syringe Cap, PK1000 (BUCC 8300018835)
- ZORO SELECT ROUND TEST TUBE RACK (3KVT4)
- THERMOSAFE COOLER TRNSPORT NYLON RED 2 IN 12 IN H (455-RED)
- AMSCOPE 5MP USB 2.0 High-speed Color CMOS C-Mount Microscope Camera w/Reduction Lens and Calibration Slide (MU500-HS-CK)
- TRICORBRAUN 750 ml Clear Glass Round Handleware Moonshine Jug -21.5 mm Bar Top Neck Finish (067927)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 70-400 Straight Sided Cream (052093)
- TRICORBRAUN 0.5 Oz Glass Boston Round, Round, Flint, 18-400 Mm (076992)
- TRICORBRAUN 30 Ml Glass Boston Round, Round, Amber, 18Mm Spec Finish Euro Dropper Bottle (267901)
- TRICORBRAUN 0.5 Oz Glass Boston Round, Round, Amber, 18-400 (011124)
- TRICORBRAUN 2 Oz Glass Boston Round, Round, Flint, 20-400 (011436)
- DYNALON Dispensing Bottle, 60mL, PK12 (605085-02)
- Tricorbraun Labware