Shop All Rags & Towels
Tricol Clean
Glassware Microfiber Cleaning Cloths 2 pack 16x20 assorted colors.
Mfr # 81206001099
Zoro # G7825444
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester / 20% Polyamide
- Size 16" x 20"
- Color Assorted colors
Product Information
- Brand Tricol Clean
- MFR # 81206001099
- Zoro # G7825444
- UPC # 611359260948
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16" x 20" |
Details
Material | 80% Polyester / 20% Polyamide |
Item | Cleaning Cloths |
Color | Assorted colors |
Description
Powered by Intelligent Microfiber Knit. For fingerprints, grease, smudges and grime on glass and touchscreen surfaces. Lint Free. Machine Wash. Use with only water or the cleaner of your choice. 250 GSM Flat Weave + 3+3 Scrub. Resalable packaging.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Power Cord with Strain, Upright Vacuum (834740)
- EVERWIPE Towels & Wipes, White, Nonwoven Fiber, General Purpose, 800 Wipes, Lemon (192805)
- KOHLER Composed Touchless Foaming Soap Dispenser, Dc-Powered (22847-BL)
- PROTEAM On/Off Switch, For Backpack Vacuum (840495)
- ETTORE MicroSwipe Towel 60 Pack Blue, 60PK (84410x6)
- ZORO SELECT Sheeting, Cotton.White (WW99602)
- GLOBAL INDUSTRIAL 50 Lb. Box 100% Cotton Huck Towels, Blue (670232)
- ZORO SELECT Reclaimed White Knit Cloth Rag 50 lb. Varies Sizes, White (340-50N)
- MEGUIARS MICROFIBER WASH TOWEL SUPREME SHINE (MGX2020)
- BLITZ Blitz 2017 Dry Wipes Jewelry Cleaner (2017)
- HOME PLUS Diamond Visions Eyeglass Cleaning Cloth Microfiber (11-1565)
- Tricol Clean Rags & Towels