Shop All Rags & Towels
Tricol Clean
12 PK HD Scrubbing Cloths, 12 x 12 i
Mfr # TCHC-017
Zoro # G7825499
product price: $455.99
/pk 240, $1.90/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 91% Polyester / 9% Polyamide
- Size 12" x 12"
- Color Green
Product Information
- Brand Tricol Clean
- MFR # TCHC-017
- Zoro # G7825499
- UPC # 611359260832
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 12" x 12" |
Details
Material | 91% Polyester / 9% Polyamide |
Item | Cloths |
Color | Green |
Description
Powered by Intelligent Microfiber Knit. Lint Free. Machine Wash.. Neon Green. Hard-working for many surfaces. 310 gsm. Microfiber reversing to scrubbing side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COASTWIDE ACCUFIT LINEAR LOW-DENSITY CAN LINERS, 55 GAL, 1.3 MIL, 40in X 53in, BLACK, 100PK (472384)
- WARSAW CHEMICAL All Purpose Hand Soap, Lemon Scent, 1-Gallon, 4PK (20088-0000004)
- FEIN Vacuum Cleaner Extension Tube, 1-3/8In (31345071010)
- UNGER SmartColor Swivel Corner Brush, Gray, 10 PK (UNGCB20GCT)
- ZORO SELECT Tshirt Rags, Die Cut, 16" x 16", 25lbs. (99368)
- E-CLOTH Polyamide/Polyester Glass and Polish Cloth 16 in. W X 20 in. L , 4PK (10904)
- GEN Center-Pull Paper Towels, 2 Ply, 2.3 in Core Dia, 7.3 in W, 500 ft, 600 Sheets/Roll, White, 6 Pack (GEN203)
- AMERICAN American Flour Sack Towel, 13" x 13", PK50 (Z22230)
- TRIMACO 8Oz White Painter Rags (10811)
- CERAMA BRYTE Cooktop Cleaning Pad (28512)
- MEGUIARS Towel Water Magnet Drying (X2000)
- Tricol Clean Rags & Towels