Shop All Wiper Blades
Trico
Wiper Blade, Winter, 22 in, Conventional
Mfr # 37-220
Zoro # G401260383
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Winter
- Series Chill(R)
- Features Protective Rubber Boot
- Includes Adaptor
- For Use With Truck
Product Information
- Brand Trico
- MFR # 37-220
- Zoro # G401260383
- Country of Origin United States
- Category Wiper Blades
Dimensions
Size (In.) | 22 in |
Size | 22 in |
Blade Length Range | 21 in to 25 in |
Details
Item | Wiper Blade |
Type | Winter |
Series | Chill(R) |
Features | Protective Rubber Boot |
Includes | Adaptor |
For Use With | Truck |
Material | Rubber, Steel |
Application | Truck |
Arm Type | 1/4 in Side Lock, 9 mm Hook, 9x4 Hook |
Blade Type | Conventional |
Blade Material | Rubber, Steel |
Adapter Included | Yes |
Mounting Hardware Included | Yes |
Windshield Location | Front |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Side Lock, 9 mm Hook, 9x4 Hook, 22 in, Blade Material Rubber, Steel, Adapter Included Yes, Front, Includes Adaptor, Mounting Hardware Included Yes, Series Chill(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Kronos 4" Speedometer - 60MPH (Mechanical) (39009)
- SMV INDUSTRIES 3X8 Tie Rod Cylinder (3X8 ASAE)
- E-Z-GO Rear Engine Frame Gas (72011G01)
- DISCO Wht Nyln Moulding Trim Ret 7.5mm Hole 12mm Hd 11mm Stem PK15 (12856PK)
- TRICO Wiper Blade, Winter, 24 in, Conventional (37-240)
- TRICO TRICO 261 Exact Fit Wiper Blade; 26 In. (T29-261)
- TRICO Trico Wiper Blades, 31220 (31220)
- TRICO 20 In Trico Pro Beam Blade, 12-200 (12-200)
- TRICO 18320 32 in. Flex Beam Blade (TR324890)
- TRICO 21 In Trico Pro Beam Blade, 12-215 (12-215)
- AUTOTEXT HEAVY DUTY Wiper System Hardware Kit (KMPT)
- Trico Wiper Blades