Shop All Wiper Blades
This Product is Discontinued
Trico
Wiper Blade, 26", Universal Conventional (Discontinued)
Mfr # 30-260
Zoro # G4244731
This Product is Discontinued
Key Features
- Size (In.) 26 in
- Type Universal Conventional
- For Use With Cars, Light Trucks
- Material Steel and Rubber
- Arm Type 9 mm Hook, 9X4 Hook, Bayonet, Side Lock
Product Information
- Brand Trico
- MFR # 30-260
- Zoro # G4244731
- UPC # 027998302602
- Country of Origin China
- Category Wiper Blades
Dimensions
Size (In.) | 26 in |
Center to Center Length (In.) | 30 Series |
Size | 26 in |
Blade Length Range | 26 in and Up |
Details
Item | Wiper Blade |
Type | Universal Conventional |
For Use With | Cars, Light Trucks |
Material | Steel and Rubber |
Arm Type | 9 mm Hook, 9X4 Hook, Bayonet, Side Lock |
Series | 30 |
Includes | Adapter |
Mounting Hardware Included | Yes |
Windshield Location | Front |
Blade Type | Conventional |
Blade Material | Rubber |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Conventional, Arm Type 9 mm Hook, 9X4 Hook, Bayonet, Side Lock, 26 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Adapter, Mounting Hardware Included Yes, Series 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.