Shop All Wiper Blades
This Product is Discontinued
Trico
Wiper Blade, 22", Universal Beam (Discontinued)
Mfr # 19-220
Zoro # G4244880
This Product is Discontinued
Key Features
- Size (In.) 22 in
- Type Universal Beam
- Material Steel and Rubber
- For Use With Cars, Light Trucks
- Series Tech(R)
Product Information
- Brand Trico
- MFR # 19-220
- Zoro # G4244880
- UPC # 027998192203
- Country of Origin Mexico
- Category Wiper Blades
Dimensions
Size (In.) | 22 in |
Center to Center Length (In.) | Tech |
Size | 22 in |
Blade Length Range | 21 in to 25 in |
Details
Item | Wiper Blade |
Type | Universal Beam |
Material | Steel and Rubber |
For Use With | Cars, Light Trucks |
Series | Tech(R) |
Arm Type | 1/4 in Side Lock, 9 mm Hook, 9x4 Hook, Pinch Tab, Pinch Tab Button, 19 mm Push Button, 22 mm Push Button, 17 mm Side Pin, 22 mm Side Pin |
Includes | Adapter |
Mounting Hardware Included | Yes |
Windshield Location | Front |
Blade Type | Beam |
Blade Material | Rubber |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Beam, Arm Type 1/4 in Side Lock, 9 mm Hook, 9x4 Hook, Pinch Tab, Pinch Tab Button, 19 mm Push Button, 22 mm Push Button, 17 mm Side Pin, 22 mm Side Pin, 22 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Adapter, Mounting Hardware Included Yes, Series Tech(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.