Shop All Wiper Blades
This Product is Discontinued
Trico
Wiper Blade, 19", Conventional OE (Discontinued)
Mfr # 19-1
Zoro # G4245039
This Product is Discontinued
Key Features
- Size (In.) 19 in
- Type Conventional OE
- Series ExactFit(R)
- Arm Type 3/16 in Side Lock, 9 mm Hook, 9x4 Hook
- For Use With Cars, Light Trucks
Product Information
- Brand Trico
- MFR # 19-1
- Zoro # G4245039
- UPC # 027998001918
- Country of Origin Mexico
- Category Wiper Blades
Dimensions
Size (In.) | 19 in |
Center to Center Length (In.) | Exact Fit |
Blade Length Range | 18 in to 20 in |
Size | 19 in |
Details
Item | Wiper Blade |
Type | Conventional OE |
Series | ExactFit(R) |
Arm Type | 3/16 in Side Lock, 9 mm Hook, 9x4 Hook |
For Use With | Cars, Light Trucks |
Includes | Adapter |
Material | Steel and Rubber |
Blade Type | Conventional |
Adapter Included | Yes |
Mounting Hardware Included | Yes |
Blade Material | Rubber |
Windshield Location | Front |
Description
Wiper Blade, Blade Type Conventional, Arm Type 3/16 in Side Lock, 9 mm Hook, 9x4 Hook, 19 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Adapter, Mounting Hardware Included Yes, Series ExactFit(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.