Shop All Wiper Blades
Trico
Wiper Blade, 17", Winter
Mfr # 37-170
Zoro # G4244558
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 17 in
- Type Conventional Winter
- Material Steel and Rubber
- Series Chill(R)
- For Use With Cars, Light Trucks
Product Information
- Brand Trico
- MFR # 37-170
- Zoro # G4244558
- UPC # 027998371707
- Country of Origin Mexico
- Category Wiper Blades
Dimensions
Size (In.) | 17 in |
Center to Center Length (In.) | Chill |
Blade Length Range | 15 in to 17 in |
Size | 17 in |
Details
Item | Wiper Blade |
Type | Conventional Winter |
Material | Steel and Rubber |
Series | Chill(R) |
For Use With | Cars, Light Trucks |
Arm Type | 1/4 in Side Lock, 9 mm Hook, 9x4 Hook |
Includes | Adapter |
Mounting Hardware Included | Yes |
Windshield Location | Front |
Adapter Included | Yes |
Blade Type | Conventional |
Blade Material | Rubber |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Side Lock, 9 mm Hook, 9x4 Hook, 17 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Adapter, Mounting Hardware Included Yes, Series Chill(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Seal - Rear, 34384 (34384)
- CRC Citrus Degreaser MUO, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based, C1 (14970)
- BAYCO Retractable Polymer Cord Reel W/ 4 Outle (BAYSL8904)
- KEN-TOOL T33R Hammer-Wood Handle (35317)
- TRICO Trico Wiper Blades, 22-15B (22-15B)
- TRICO Wiper Blade For Curved Windshields- 32 In. (T29-67321)
- TRICO 18 In Trico Exact Fit Wiper Blade (Beam) (18-17B)
- TRICO Wiper Blade, 17", Universal Conventional (30-170)
- TRICO TRICO 261 Exact Fit Wiper Blade; 26 In. (T29-261)
- TRICO 22 Trico Exact Fit Wiper Blade (Beam) Beam Blade, 22-16B (22-16B)
- OLD WORLD INDUSTRIES 16" Prm Wiper Blade (MXV161)
- Trico Automotive Exterior Accessories