Shop All Grease Feeders
Trico
Streamliner(TM) M Service Pack, PL6
Mfr # 33361
Zoro # G1934737
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 250 cc
- Height (In.) 3 in
- Dia. (In.) 3 in
- Operating Temp. (F) -4 to 140
- Includes Battery Pack, Grease Fitting Cap, Unit Cover
Product Information
- Brand Trico
- MFR # 33361
- Zoro # G1934737
- Country of Origin United States
- Category Grease Feeders
Dimensions
Height (In.) | 3 in |
Dia. (In.) | 3 in |
Overall Diameter | 3 in |
Overall Height | 3 in |
Details
Item | Streamliner(R) M Service Pack |
Capacity (Oz.) | 250 cc |
Operating Temp. (F) | -4 to 140 |
Includes | Battery Pack, Grease Fitting Cap, Unit Cover |
Spring Tension (PSI) | 280 psi |
Application | For Extreme Temperature and Environment Applications |
Material | ABS plastic |
Feeder Material | Polycarbonate |
Pre-Filled Status | Pre-Filled |
Operating Temperature - Minimum | -4 Degrees F |
Feeder Capacity | 250 cc |
Grease Color | Tan |
Flow Rate Adjustability | Adjustable |
Included Grease Type | Mobilith SHC PM 460 |
Spring Force | 280 psi |
Operating Temperature - Maximum | 140 Degrees F |
Delivery Method | Continuous |
Refillable | No |
Description
Streamliner(R) M Service Pack, Included Grease Type Mobilith SHC PM 460, Feeder Capacity 250 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 280 psi, Pre-Filled Status Pre-Filled, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Battery Pack, Grease Fitting Cap, Unit Cover, Refillable No, Grease Color Tan, Overall Diameter 3 in, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, 1/4 In Tube Sz (7045 56 14)
- BESTORQ Aftermarket Bobcat 930006 Walk Behind Mower Replacement Belt, A34LG (A34LG)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 250 psi (7925 OLP)
- TRICO Single Point Lubricator, 5 in. H, 4 oz. (33944)
- TRICO Streamliner(TM) V Dispenser, PL6 Grease (33345)
- TRICO Streamliner(TM) M Service Pack, PL2 (33357)
- TRICO Streamliner(TM) V Dispenser, PL4 Grease (33343)
- TRICO Steamliner Grease Feeder S (33392)
- TRICO Streamliner(TM) V Dispenser, PL1 Grease (33340)
- WESTWARD Grease Refill Kit (35PC05)
- Trico Grease Feeders