Shop All Lubrication Container Accessories
Trico
Storage Lid, HDPE, Yellow
Mfr # 34410
Zoro # G0379891
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 6.25 in
- Includes O-ring
- Spout Length (In.) 8.7 in
- Spout Outside Dia. (In.) 0.625 in
- Type Lid
Product Information
- Brand Trico
- MFR # 34410
- Zoro # G0379891
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Height (In.) | 6.25 in |
Spout Length (In.) | 8.7 in |
Spout Outside Dia. (In.) | 0.625 in |
Outside Dia. (In.) | 5.75 in |
Length (In.) | 5.75 in |
Details
Color | Yellow |
Item | Storage Lid |
Includes | O-ring |
Type | Lid |
Material | HDPE |
For Use With | Lubricating Fluids |
Description
Storage Lid, Lid, HDPE, Yellow, Height (In.) 6.25, Length (In.) 5.75, Outside Dia. (In.) 5.75, Spout Length (In.) 8.7, Spout Outside Dia. (In.) 0.625, For Use With Lubricating Fluids, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 10mm ID Metric Set Collar, Stl, Bo (MC-10)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel (3ZN74)
- ENERPAC O-Ring, Fits Enerpac (B1212903)
- PRINCE Cylinder, hyd, 5 In Bore x 8 In Stroke (B500080ACDDA07B)
- TRICO Storage Lid, HDPE, Tan (34418)
- TRICO Storage Lid, HDPE, Red (34411)
- TRICO Storage Lid, HDPE, 3.25 in. H, Black (34434)
- TRICO Breather Vent, HDPE, 1.50 in. H, Blue (24013)
- TRICO Storage Lid, HDPE, 3.25 in. H, Purple (34436)
- TRICO Storage Lid, HDPE, 3.25 in. H, Yellow (34430)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, HDPE, Red (100508)
- Trico Lubrication Container Accessories