Shop All Lubrication Container Accessories
Trico
Storage Lid, HDPE, Dark Green
Mfr # 34429
Zoro # G0379885
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.75 in
- Material HDPE
- Type Lid
- Height (In.) 6.25 in
- Spout Length (In.) 8 in
Product Information
- Brand Trico
- MFR # 34429
- Zoro # G0379885
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Length (In.) | 5.75 in |
Height (In.) | 6.25 in |
Spout Length (In.) | 8 in |
Outside Dia. (In.) | 5.75 in |
Spout Outside Dia. (In.) | 1.125 in |
Details
Color | Dark Green |
Material | HDPE |
Type | Lid |
Item | Storage Lid |
Includes | O-ring |
For Use With | Lubricating Fluids |
Description
Storage Lid, Lid, HDPE, Dark Green, Height (In.) 6.25, Length (In.) 5.75, Outside Dia. (In.) 5.75, Spout Length (In.) 8.0, Spout Outside Dia. (In.) 1.125, For Use With Lubricating Fluids, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, SB, 1in dia, Setscrew (SB205-16)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-16-50)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 10 # of Teeth (40BS10H X 5/8)
- SPEEDAIRE Speedaire x Spring Return Hose Reel, Max 300 psi (437J23)
- TRICO Storage Lid, HDPE, 6.25 in. H, 5.75inL, Tan (34428)
- TRICO Storage Lid, HDPE, Purple (34426)
- TRICO Storage Lid, HDPE, 6.25in.H, 5.75in.L, Black (34424)
- TRICO Storage Lid, HDPE, 3.25 in. H, Tan (34438)
- TRICO Storage Lid, HDPE, 3.25 in. H, Purple (34436)
- TRICO Storage Lid, HDPE, 6.25 in. H, Blue (34422)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Yellow (100409)
- Trico Lubrication Container Accessories