Shop All Lubrication Container Accessories
Trico
Storage Lid, HDPE, 6.25in.H, 5.75in.L, Green
Mfr # 34413
Zoro # G0379690
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Outside Dia. (In.) 0.625 in
- Length (In.) 5.75 in
- Type Lid
- Outside Dia. (In.) 5.75 in
- Spout Length (In.) 8.7 in
Product Information
- Brand Trico
- MFR # 34413
- Zoro # G0379690
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Spout Outside Dia. (In.) | 0.625 in |
Length (In.) | 5.75 in |
Outside Dia. (In.) | 5.75 in |
Spout Length (In.) | 8.7 in |
Height (In.) | 6.25 in |
Details
Color | Green |
Type | Lid |
Material | HDPE |
Includes | O-ring |
For Use With | Lubricating Fluids |
Item | Storage Lid |
Accessory Type | Storage Lid |
Description
Storage Lid, Lid, HDPE, Green, Height (In.) 6.25, Length (In.) 5.75, Outside Dia. (In.) 5.75, Spout Length (In.) 8.7, Spout Outside Dia. (In.) 0.625, For Use With Lubricating Fluids, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reelcraft, Hose Reel Assembly, 9000 Series (E9305 OLPBW)
- SKF SKF SNW26 X4-1/2, Standard Accessories, SKF SNW26 X412 (SNW26 X4-1/2)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-31)
- ENERPAC Repair Kit (RRH603K4)
- TRICO Storage Lid, HDPE, 6.25 in. H, Blue (34422)
- TRICO Storage Lid, HDPE, 6.25inH, 5.75in.L, Red (34421)
- TRICO Storage Lid, HDPE, 3.25 in. H, Dark Green (34439)
- TRICO Storage Lid, HDPE, 6.25 in. H, 5.75inL, Tan (34428)
- TRICO Storage Lid, HDPE, Dark Green (34429)
- TRICO Storage Lid, HDPE, 3.25 in. H, Red (34431)
- OIL SAFE Premium Pump Blue, Hand Held, Ratio 1 to 1 (102302)
- Trico Lubrication Container Accessories