Shop All Lubrication Container Accessories
Trico
Storage Lid, HDPE, 3.25 in. H, Tan
Mfr # 34438
Zoro # G0379429
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.75 in
- Type Lid
- Height (In.) 3.25 in
- Outside Dia. (In.) 5.75 in
- Material HDPE
Product Information
- Brand Trico
- MFR # 34438
- Zoro # G0379429
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Length (In.) | 5.75 in |
Height (In.) | 3.25 in |
Outside Dia. (In.) | 5.75 in |
Details
Color | Tan |
Type | Lid |
Item | Storage Lid |
Material | HDPE |
For Use With | Lubricating Fluids |
Includes | O-ring |
Description
Storage Lid, Lid, HDPE, Tan, Height (In.) 3.25, Length (In.) 5.75, Outside Dia. (In.) 5.75, For Use With Lubricating Fluids, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, AK84-QT (AK84)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (218-316)
- CPS R12X1/2 Malayae Adptr 3Ct, 1/4" FeMalayae (AD48)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV5-1440)
- TRICO Storage Lid, HDPE, 3.25 in. H, Gray (34437)
- TRICO Storage Lid, HDPE, 3.25 in. H, Blue (34432)
- TRICO Storage Lid, HDPE, 3.25 in. H, Purple (34436)
- TRICO Storage Lid, HDPE, 6.25 in. H, Blue (34422)
- TRICO Storage Lid, HDPE, 6.25 in. H, Green (34423)
- TRICO Storage Lid, HDPE, Purple (34426)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Gray (100204)
- Trico Lubrication Container Accessories