Shop All Lubrication Container Accessories
Trico
Storage Lid, HDPE, 3.25 in. H, Purple
Mfr # 34436
Zoro # G0379569
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Height (In.) 3.25 in
- Type Lid
- Outside Dia. (In.) 5.75 in
- Includes O-ring
Product Information
- Brand Trico
- MFR # 34436
- Zoro # G0379569
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Height (In.) | 3.25 in |
Outside Dia. (In.) | 5.75 in |
Length (In.) | 5.75 in |
Details
Color | Purple |
Material | HDPE |
Type | Lid |
Includes | O-ring |
For Use With | Lubricating Fluids |
Item | Storage Lid |
Description
Storage Lid, Lid, HDPE, Purple, Height (In.) 3.25, Length (In.) 5.75, Outside Dia. (In.) 5.75, For Use With Lubricating Fluids, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RCS502, 48.1 ton Capacity, 2.38 in Stroke, Low Height Hydraulic Cylinder (RCS502)
- BANDO S5M-525 Timing Belt, 150-S5M-525 (150-S5M-525)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Water Pump, 2440 (2440)
- D&D 75" Outside Length, 1/2" Top Width, 1 Ribs (A73/4L750)
- TRICO Storage Lid, HDPE, 3.25 in. H, Red (34431)
- TRICO Storage Lid, HDPE, 3.25 in. H, Gray (34437)
- TRICO Storage Lid, HDPE, 3.25 in. H, Tan (34438)
- TRICO Storage Lid, HDPE, Blue (34412)
- TRICO Storage Lid, HDPE, 6.25 in. H, Green (34423)
- TRICO Hand Pump, HDPE, 5.50 in. H, Black (34463)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Yellow (100209)
- Trico Lubrication Container Accessories