Shop All Lubrication Container Accessories
Trico
Storage Lid, HDPE, 3.25 in. H, Black
Mfr # 34434
Zoro # G0379727
original price:
$35.15
5% off
new price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5.75 in
- Material HDPE
- Type Lid
- Length (In.) 5.75 in
- Includes O-ring
Product Information
- Brand Trico
- MFR # 34434
- Zoro # G0379727
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Outside Dia. (In.) | 5.75 in |
Length (In.) | 5.75 in |
Height (In.) | 3.25 in |
Details
Color | Black |
Material | HDPE |
Type | Lid |
Includes | O-ring |
For Use With | Lubricating Fluids |
Item | Storage Lid |
Description
Storage Lid, Lid, HDPE, Black, Height (In.) 3.25, Length (In.) 5.75, Outside Dia. (In.) 5.75, For Use With Lubricating Fluids, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Replacement Hose Whip for 522, 12" (527)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75" OD (2BK3678)
- BANJO 3/8" Barbed x 1/4" MNPT 90 Degree Elbow (HB025/038-90)
- BRENNAN INDUSTRIES 04MJ-04MJ 45 Deg Elbow Forged (2504-04-04-FG)
- TRICO Storage Lid, HDPE, 3.25 in. H, Dark Green (34439)
- TRICO Storage Lid, HDPE, 3.25 in. H, Gray (34437)
- TRICO Storage Lid, HDPE, 3.25 in. H, Purple (34436)
- TRICO Storage Lid, HDPE, 3.25 in. H, Tan (34438)
- TRICO Breather Vent, HDPE, 1.50 in. H, Blue (24013)
- TRICO Storage Lid, HDPE, 3.25 in. H, Green (34433)
- OIL SAFE Stumpy Ext Hose, w/1 In Outlet, HDPE/PVC (102021)
- Trico Lubrication Container Accessories