Shop All Grease Feeders
Trico
Single Point Lubricator, 5 in. H, 4 oz.
Mfr # 33944
Zoro # G4420215
original price:
$97.89
8% off
new price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 4 fl oz
- Height (In.) 5 in
- NPT 1/4 in
- Operating Temp. (F) -4 Degrees to 131 Degrees
- Includes Service Indicator, Unit Cover
Product Information
- Brand Trico
- MFR # 33944
- Zoro # G4420215
- Country of Origin United States
- Category Grease Feeders
Dimensions
Height (In.) | 5 in |
Connection Size | 1/4 in |
Overall Height | 5 in |
Details
Item | Single Point Lubricator |
Capacity (Oz.) | 4 fl oz |
NPT | 1/4 in |
Operating Temp. (F) | -4 Degrees to 131 Degrees |
Includes | Service Indicator, Unit Cover |
Application | For General Lubrication |
Material | Polyethylene Terephthalate |
Delivery Method | Continuous |
Feeder Material | Polyethylene Terephthalate |
Pre-Filled Status | Pre-Filled |
Feeder Capacity | 125 cc |
Flow Rate Adjustability | Adjustable |
Spring Force | 72 psi |
Grease Color | Red |
Connection Type | NPT |
Operating Temperature - Minimum | -4 Degrees F |
Operating Temperature - Maximum | 131 Degrees F |
Included Grease Type | Mobil SHC 100 |
Lubrication Point Type | Single |
Refillable | No |
Description
Single Point Lubricator, Included Grease Type Mobil SHC 100, Lubrication Point Type Single, Feeder Capacity 125 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 131 Degrees F, Spring Force 72 psi, Connection Size 1/4 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polyethylene Terephthalate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Service Indicator, Unit Cover, Refillable No, Grease Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 10102000 TRANE COMPANY Classic Replacement V-Belt, A53 (A53)
- ENERPAC SCR1010H, 10 Ton, 10.13 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR1010H)
- ARROW PNEUMATICS Arrow Internal Float Drain For Stageair Drying System 5200, Plastic - Min Qty 3 (5200**********)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP77)
- TRICO Steamliner Grease Feeder S (33392)
- TRICO Streamliner(TM) M Service Pack, PL5 (33360)
- TRICO Streamliner(TM) V Dispenser, PL5 Grease (33344)
- TRICO Streamliner(TM) V Dispenser, PL4 Grease (33343)
- TRICO Streamliner(TM) V Dispenser, PL1 Grease (33340)
- TRICO Streamliner(TM) M Service Pack, PL6 (33361)
- LUBESITE Feeder, Grease, 2 Oz (305)
- Trico Grease Feeders