Shop All Grease Feeders
Trico
Single Point Lubricator, 3-3/4 in.H, 2 oz.
Mfr # 33924
Zoro # G4420151
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 2 fl oz
- Height (In.) 3 3/4 in
- NPT 1/4 in
- Operating Temp. (F) -4 Degrees to 131 Degrees
- Includes Service Indicator, Unit Cover
Product Information
- Brand Trico
- MFR # 33924
- Zoro # G4420151
- Country of Origin United States
- Category Grease Feeders
Dimensions
Height (In.) | 3 3/4 in |
Overall Height | 3 3/4 in |
Connection Size | 1/4 in |
Details
Item | Single Point Lubricator |
Capacity (Oz.) | 2 fl oz |
NPT | 1/4 in |
Operating Temp. (F) | -4 Degrees to 131 Degrees |
Includes | Service Indicator, Unit Cover |
Application | For General Lubrication |
Material | Polyethylene Terephthalate |
Grease Color | Red |
Feeder Material | Polyethylene Terephthalate |
Delivery Method | Continuous |
Spring Force | 72 psi |
Flow Rate Adjustability | Adjustable |
Operating Temperature - Minimum | -4 Degrees F |
Included Grease Type | Mobil SHC 100 |
Refillable | No |
Operating Temperature - Maximum | 131 Degrees F |
Feeder Capacity | 60 cc |
Connection Type | NPT |
Pre-Filled Status | Pre-Filled |
Lubrication Point Type | Single |
Description
Single Point Lubricator, Included Grease Type Mobil SHC 100, Lubrication Point Type Single, Feeder Capacity 60 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 131 Degrees F, Spring Force 72 psi, Connection Size 1/4 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polyethylene Terephthalate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Service Indicator, Unit Cover, Refillable No, Grease Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (MYI-08-08)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter Liquid, Gen Purpose, 5.2 gal. (53F207)
- CARLISLE 450J6 Vee-Rib Belt (450J6)
- FESTO Fine Filter Combination LFMBA-1/8-D-MINI-NPT (LFMBA-1/8-D-MINI-NPT)
- TRICO Streamliner(TM) M Service Pack, PL2 (33357)
- TRICO Steamliner Grease Feeder S (33392)
- TRICO Streamliner(TM) M Dispenser, 250cc (33348)
- TRICO Streamliner(TM) M Service Pack, PL6 (33361)
- TRICO Streamliner(TM) M Service Pack, PL1 (33356)
- TRICO Streamliner(TM) M Service Pack, PL4 (33359)
- WESTWARD Grease Feeder, 6 oz., 6 in.H (35PC03)
- Trico Grease Feeders