Shop All Grease Feeders
Trico
Single Point Lubricator, 2 oz., 1/4 in.NPT
Mfr # 33928
Zoro # G4420136
product price: $95.25
/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 2 fl oz
- Height (In.) 3 3/4 in
- NPT 1/4 in
- Operating Temp. (F) -4 Degrees to 131 Degrees
- Includes Service Indicator, Unit Cover
Product Information
- Brand Trico
- MFR # 33928
- Zoro # G4420136
- Country of Origin United States
- Category Grease Feeders
Dimensions
Height (In.) | 3 3/4 in |
Connection Size | 1/4 in |
Overall Height | 3 3/4 in |
Details
Item | Single Point Lubricator |
Capacity (Oz.) | 2 fl oz |
NPT | 1/4 in |
Operating Temp. (F) | -4 Degrees to 131 Degrees |
Includes | Service Indicator, Unit Cover |
Material | Polyethylene Terephthalate |
Application | For General Lubrication |
Spring Force | 72 psi |
Lubrication Point Type | Single |
Operating Temperature - Maximum | 131 Degrees F |
Feeder Capacity | 60 cc |
Grease Color | Blue |
Feeder Material | Polyethylene Terephthalate |
Connection Type | NPT |
Delivery Method | Continuous |
Pre-Filled Status | Pre-Filled |
Included Grease Type | Mobil Polyrex EM |
Refillable | No |
Operating Temperature - Minimum | -4 Degrees F |
Flow Rate Adjustability | Adjustable |
Description
Single Point Lubricator, Included Grease Type Mobil Polyrex EM, Lubrication Point Type Single, Feeder Capacity 60 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 131 Degrees F, Spring Force 72 psi, Connection Size 1/4 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polyethylene Terephthalate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Service Indicator, Unit Cover, Refillable No, Grease Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-24)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 41 oz Oil Capacity, 2 Cylinder (2475)
- TRITAN Bearings, Sealed, 8.00mm Bore Dia., Steel (X117 2RS)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 4 In (M1-D024-0100-A04-LN)
- TRICO Single Point Lubricator, 5 in. H, 4 oz. (33944)
- TRICO Streamliner(TM) M Service Pack, PL6 (33361)
- TRICO Streamliner(TM) M Service Pack, PL1 (33356)
- TRICO Steamliner Grease Feeder S (33392)
- TRICO Streamliner(TM) V Dispenser, PL4 Grease (33343)
- TRICO Streamliner(TM) V Dispenser, PL1 Grease (33340)
- LUBESITE Feeder, Grease, 2 Oz (205)
- Trico Grease Feeders