Shop All Oil Pumps
Trico
Pump, Lubrication
Mfr # PE-1202-15
Zoro # G1796681
product price: $997.99
/ea
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automatic Cyclic Pump
- Container Size 2 L
- Output 3-6 cc Per Cycle, Adjustable
- Interval Time Between Cycles (Min.) 15 min
- For Use With Meter Units
Product Information
Dimensions
Container Size | 2 L |
Outlet Size | 5/16-24 |
Connection Size | 5/16 in |
Details
Item | Automatic Lubrication Pump |
Type | Automatic Cyclic Pump |
Output | 3-6 cc Per Cycle, Adjustable |
Interval Time Between Cycles (Min.) | 15 min |
For Use With | Meter Units |
Max. Output | 40 psi |
Pump for Multiple Outlets | Yes |
Fluid Outlet Thread (In.) | 5/16-24 |
Extract | 24 cc per hour |
Includes | Drop-In filter in Fill Port |
Ounces per Stroke | 15 fl oz/stroke |
Outlet Pressure Max. (PSI) | 40 psi |
Number of Feeds | 1 |
Output Volume - Maximum | 24 cc |
Frequency | 50 Hz, 60 Hz |
Discharge Pressure - Maximum | 40 psi |
Interval Time Between Cycles | 15 min |
Nameplate Voltage | 110V AC |
Lubrication Type | Oil |
Seal Material | Buna-N |
Description
Automatic Lubrication Pump, Lubrication Type Oil, Number of Feeds 1, Output Volume - Maximum 24 cc, Connection Size 5/16 in, Discharge Pressure - Maximum 40 psi, Interval Time Between Cycles 15 min, Nameplate Voltage 110V AC, Frequency 50 Hz, 60 Hz, Seal Material Buna-N
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 205 ECP)
- CONTINENTAL CONTITECH 3/8" ID x 200 ft. PVC Air Hose 300 PSI GY (PLG03830-200)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (6Z128)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 1/2In (8-8 F6L-S)
- TRICO Pump, Lubrication (PE-1202-10)
- TRICO Pump, Lubrication (PM-1000-08)
- TRICO Pump, Lubrication (PE-1202-30)
- TRICO EZI Action(TM) Drum Pump, 15 to 30 Gal (36981-1)
- TRICO Pump, Lubrication (PE-1202-60)
- TRICO Pump, Lubrication (PE-1202-05)
- MACNAUGHT Air operated Oil pump 5:1, NPT (T512)
- Trico Oil Pumps