Shop All Oilers and Reservoirs
Trico
Oiler Wire Guard
Mfr # 30020
Zoro # G1696597
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reservoir Cap. (Oz.) 16 oz
- Height (In.) 6 in
- Width (In.) 6 in
- Function Wire Guard to Protect Glass Reservoir on Opto-Matic Oler
- Capacity 16 fl oz
Product Information
- Brand Trico
- MFR # 30020
- Zoro # G1696597
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 6 in |
Width (In.) | 6 in |
Unit Height | 8 in |
Dia. (In.) | 8 in |
Overall Unit Length | 8 in |
Unit Length (In.) | 8 in |
Details
Item | Oiler Wire Guard |
Reservoir Cap. (Oz.) | 16 oz |
Function | Wire Guard to Protect Glass Reservoir on Opto-Matic Oler |
Capacity | 16 fl oz |
For Use With | 16 Ounces Glass Reservoir |
Includes | Locking Nuts |
Material | Zinc/Chrome Plated |
Fits | 6Y851 Oiler |
Type | Constant Level Oiler Wire Guard |
Number of Feeds | 0 |
Max. Operating Temp. (F) | 250 Degrees F |
Description
Oiler Wire Guard, Reservoir Cap. (Oz.) 16 oz, Height (In.) 6 in, Width (In.) 6 in, Thread Size -, Bowl Dia. -, -, Capacity 16 fl oz, Function Wire Guard to Protect Glass Reservoir on Opto-Matic Oler, For Use With 16 Ounces Glass Reservoir, Includes Locking Nuts, Spout Length (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 1Hp, 1155Rpm, 3Ph, 60Hz, 145Tc, 3526M, Tefc, F1 (VEM3556T)
- FESTO Pressure Regulator LR-3/8-D-7-MINI-NPT (LR-3/8-D-7-MINI-NPT)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 300 PSI (SRV530-3/4-300)
- MARATHON MOTORS Vector Motor, 1/2 HP, 1.5 ft.-lb., 230/460V (056H17T2018)
- TRICO Oiler, Constant Level (30003)
- TRICO Oiler, Constant Level (30002)
- TRICO Oiler, Closed System (31825)
- TRICO Oiler, Closed System (30203)
- TRICO Optomatic Oiler (30054)
- TRICO Oiler Wire Guard (30016)
- DUTTON-LAINSON Oilers 6-Oz Pump (600)
- Trico Oilers and Reservoirs