Shop All Hydraulic & Oil Filtration Systems
Trico
Oil Filter for Hand Held Cart, 25 Microns
Mfr # 36978
Zoro # G8635383
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 25
- Length (In.) 4
- Width (In.) 4
- Height (In.) 9
- Application Filtering Oil
Product Information
- Brand Trico
- MFR # 36978
- Zoro # G8635383
- Country of Origin United States
- Category Hydraulic & Oil Filtration Systems
Dimensions
Length (In.) | 4 |
Width (In.) | 4 |
Height (In.) | 9 |
Details
Filter Rating (Microns) | 25 |
Application | Filtering Oil |
Item | Hydraulic Filter Element |
Primary Filter Removes | Water |
Max. Flow | 25 gpm |
Filter Media - Filters | Paper |
Max. Pressure | 250 psi |
Micron Rating | 10 |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Paper, Max. Flow 25 gpm, Max. Pressure 250 psi, Primary Filter Removes Water, Housing Type - Filters Single Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/B48 Banded V-Belt, 51-3/4" Outside Length, 2" Top Width, 3 Ribs (13V467)
- MIDWEST FASTENER 3/8" ID x 3/4" x 1-1/2" Heavy Machine Bushings 2PK (931131)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 3/8" (IP06G)
- MARSON Spin/Pull Setter Tool 160-Sp (M39225)
- TRICO Oil Filter Cart, 10 Microns (36975)
- TRICO LV Replacement Filter, 25 Microns (36995)
- TRICO Oil Filter Cart, 3 Microns (36972)
- TRICO High Viscosity Filter Cart (36970)
- TRICO LV Hand Held Style Filter Cart (36994)
- TRICO Low-Viscosity Filter Cart, 2500 SUS, 14.5A (36946)
- TRICO Oil Filter for Hand Held Cart, 10 Microns (36977)
- Trico Hydraulic Filtration