Shop All Hydraulic & Oil Filtration Systems
Trico
Oil Filter Cart, 20 Microns
Mfr # 36974
Zoro # G8635417
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 20
- Length (In.) 6
- Width (In.) 6
- Height (In.) 12
- Application Filtering Oil
Product Information
- Brand Trico
- MFR # 36974
- Zoro # G8635417
- Country of Origin United States
- Category Hydraulic & Oil Filtration Systems
Dimensions
Length (In.) | 6 |
Width (In.) | 6 |
Height (In.) | 12 |
Details
Filter Rating (Microns) | 20 |
Application | Filtering Oil |
Item | Hydraulic Filter Element |
For Use With | 12J002, 12J003, 12J005, 60RE45 |
Max. Flow | 60 gpm |
Micron Rating | 20 |
Primary Filter Removes | Particulates |
Filter Media - Filters | Fiberglass |
Max. Pressure | 120 psi |
Description
Hydraulic Filter Element, Micron Rating 20, Filter Media - Filters Fiberglass, Max. Flow 60 gpm, Max. Pressure 120 psi, Primary Filter Removes Particulates, Housing Type - Filters Single Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Repair Kit (24EP54)
- SKF SKF-6007RS, Single Row Ball Brgs, 6007RS (6007RS)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003P25NBP01, Return Line, 25 micron (ZX-MF1003P25NBP01)
- GATES PowerGrip Timing Belts, 330H100 (330H100)
- TRICO Oil Filter Cart, 3 Microns (36972)
- TRICO Oil Filter Cart, 10 Microns (36975)
- TRICO LV Hand Held Style Filter Cart (36994)
- TRICO LV Replacement Filter, 25 Microns (36995)
- TRICO Low-Viscosity Filter Cart, 2500 SUS, 14.5A (36946)
- TRICO High Viscosity Filter Cart (36970)
- ALFA LAVAL Centrifugal Separator 6.1 GPM, 460V (30"x25"x35") (MAB 103)
- Trico Hydraulic Filtration