Shop All Grease Gun Accessories
Trico
Grease Meter, NPT, 1/8 In
Mfr # 39350
Zoro # G4099767
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Tools and Meters
- For Use With Standard Grease Guns
- Working Pressure 10,000 psi
- Features Corrosion Free Aluminum Housing, Handles up to 10,000 psi Working Pressure, Lit LCD
- Includes NPT Air Inlet
Product Information
- Brand Trico
- MFR # 39350
- Zoro # G4099767
- Country of Origin Sweden
- Category Grease Gun Accessories
Details
Sub-Category | Tools and Meters |
Item | Digital Grease Meter |
For Use With | Standard Grease Guns |
Working Pressure | 10,000 psi |
Features | Corrosion Free Aluminum Housing, Handles up to 10,000 psi Working Pressure, Lit LCD |
Includes | NPT Air Inlet |
Description
Digital Grease Meter, For Use With Standard Grease Guns, Working Pressure 10,000 psi, Features Corrosion Free Aluminum Housing, Handles up to 10,000 psi Working Pressure, Lit LCD, Includes NPT Air Inlet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 31597, Tapered Roller Bearing Cone 14375 In Id X 1125 In W (31597)
- WESTWARD Grease Pump, 400 lb./55 gal. Drum, 50:1 (5NUE5)
- ZORO SELECT Shrink Clamp, 13/16 in. min. dia. (32922)
- ZORO SELECT Safety Cable, Hose to Tool, Steel, 3/8 (802G69)
- LEGACY Storage Box GREASE/CAULF TUBE(12pk) (LMGCB12)
- LISLE FILTER SOCKET LOW PROFILE 28MM (LI13290)
- ZEELINE Needle Grease Adaptor, Sealed Bearing Packer, 6Pack (ZE65)
- LINCOLN Grease Coupler, 90 Deg (G320)
- POWERBUILT Atf Fluid Fill Kit with 14Pc Adapters (240237)
- AMERICAN FORGE & FOUNDRY Bulk Grease Filler Pumps - Lever Action (8038)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Seal-Off Dispenser (8037)
- Trico Grease Gun Accessories