Shop All Lubrication Containers
Trico
Fluid Storage Container, Clear, 8.0 Liter
Mfr # 34460
Zoro # G0379596
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 L
- Type Spectrum
- Height (In.) 10 in
- Outside Dia. (In.) 5.5 in
- Material HDPE
Product Information
- Brand Trico
- MFR # 34460
- Zoro # G0379596
- Country of Origin United States
- Category Lubrication Containers
Dimensions
Height (In.) | 10 in |
Outside Dia. (In.) | 5.5 in |
Length (In.) | 15.0 in |
Details
Capacity | 8 L |
Type | Spectrum |
Material | HDPE |
Color | Clear |
Includes | Writable Content Labels |
Item | Fluid Storage Container |
For Use With | Lubricating Fluids, Trico Storage Lids/Nozzles |
Description
Fluid Storage Container, Spectrum, HDPE, 8 L, Clear, Height (In.) 10 in, Outside Dia. (In.) 5.5 in, For Use With Lubricating Fluids, Trico Storage Lids/Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Premium Grease Gun for Chainsaw Chains (40469-A)
- PARKER Pressure Control Valve, 1/4 NPT, 750 PSI (637B-7-1/4-2)
- D&D 178" Outside Length, 7/8" Top Width, 1 Ribs (C174)
- DAYTON Motor, PSC, 1/2hp, 1075/3,277 V, Ring/Stud (7E672)
- TRICO Fluid Storage Container, Clear, 11.0 Liter (34461)
- TRICO Fluid Storage Container, Clear, 15.0 Liter (34462)
- GROZ Plastic Measures, 6 qt. (41904)
- GROZ Plastic Measures, 3 qt. (41902)
- BLACK SWAN Plastic Containers - F-Style qt. (22100)
- BLACK SWAN Metal Containers - F-Style gal.-2-7/8" (22300)
- BLACK SWAN Metal Containers - Open Mouth Round pt. (22190)
- Trico Lubrication Containers