Shop All Lubrication Containers
Trico
Fluid Storage Container, Clear, 11.0 Liter
Mfr # 34461
Zoro # G0379611
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11 L
- Type Spectrum
- Height (In.) 11 in
- Outside Dia. (In.) 5.5 in
- Material HDPE
Product Information
- Brand Trico
- MFR # 34461
- Zoro # G0379611
- Country of Origin United States
- Category Lubrication Containers
Dimensions
Height (In.) | 11 in |
Outside Dia. (In.) | 5.5 in |
Length (In.) | 17.0 in |
Details
Capacity | 11 L |
Type | Spectrum |
Material | HDPE |
Color | Clear |
For Use With | Lubricating Fluids, Trico Storage Lids/Nozzles |
Item | Fluid Storage Container |
Includes | Writable Content Labels |
Description
Fluid Storage Container, Spectrum, HDPE, 11 L, Clear, Height (In.) 11 in, Outside Dia. (In.) 5.5 in, For Use With Lubricating Fluids, Trico Storage Lids/Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 1-1/2 Inch Diameter Gear (H2136153)
- AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8PS8)
- FESTO Compact Cylinder ADN-32-15-A-P-A (ADN-32-15-A-P-A)
- ILC Replacement for DIXIE 405-10103 MOTOR (405-10103 MOTOR)
- TRICO Fluid Storage Container, Clear, 8.0 Liter (34460)
- TRICO Fluid Storage Container, Clear, 15.0 Liter (34462)
- BLACK SWAN Plastic Containers - F-Style qt. (22100)
- GROZ Plastic Measures, 8 qt. (41913)
- GROZ Plastic Measures, 2 qt. (41901)
- BLACK SWAN Utility/Monotop 1/2 pint with dauber (22270)
- BLACK SWAN Metal Containers - Open Mouth Round pt. (22190)
- Trico Lubrication Containers