Shop All Cabinet Organization & Accessories
Triangle Mfg Co
Square 6 in. Steel Lazy Susan Ball Bearing Swivel
Mfr # 40.0.6C
Zoro # G305831092
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 5/16 in.
- Finish Pre-Plated Electrogalvanized
Product Information
- Brand Triangle Mfg Co
- MFR # 40.0.6C
- Zoro # G305831092
- UPC # 737976008529
- Country of Origin United States
- Category Cabinet Organization & Accessories
Dimensions
Height | 5/16 in. |
Details
Material | Steel |
Finish | Pre-Plated Electrogalvanized |
Description
Our 6 in. Lazy Susan bearings are stamped from 22-gauge galvanized steel and finished with a galvanized zinc that protects the bearing against rust. 6 in. Lazy Susan bearings have a nominal load capacity of 500 pounds and have a suggested turntable diameter ranging from 15 in. to 30 in. These are one of our most popular Lazy Susan bearings. They are designed to be 5/16 in. thick, which adds little height to your end application. Applications include POP displays, kitchen turntables, seats and more.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 7/16 in. Mill Diecast Screen Clip Flush 100 Pack (PL 14488)
- KWIKSET 663 One-Sided Deadbolt (663-26D-RCL-RCS)
- LAMP 1/2" W x 1-25/32" H Satin Chrome Concealed Hinge (R-45)
- ZORO SELECT O-Ring, Viton, 22mm OD, PK10 (1RHV9)
- TRIANGLE MFG CO Round 9 in. Steel Lazy Susan Ball Bearing Swivel (40.0.9C)
- TRIANGLE MFG CO Square 4 in. Steel Lazy Susan Ball Bearing Swivel (40.0.4C)
- TRIANGLE MFG CO Square 3 in. Steel Lazy Susan Ball Bearing Swivel (40.0.3C)
- TRIANGLE MFG CO Round 12 in. Steel Lazy Susan Ball Bearing Swivel (40.0.12C)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Left Cabinet (5372-15-MP-R)
- HARDWARE RESOURCES White 35 Quart Plastic Waste Container (CAN-35W)
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Tray for Sink Base Cabinets (LD-6591-30-11-1)
- Triangle Mfg Co Cabinet Organization & Accessories