Shop All Cabinet Organization & Accessories
Triangle Mfg Co
Round 9 in. Steel Lazy Susan Ball Bearing Swivel
Mfr # 40.0.9C
Zoro # G205831116
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 5/16 in.
- Finish Pre-Plated Electrogalvanized
Product Information
- Brand Triangle Mfg Co
- MFR # 40.0.9C
- Zoro # G205831116
- UPC # 737976000115
- Country of Origin United States
- Category Cabinet Organization & Accessories
Dimensions
Height | 5/16 in. |
Details
Material | Steel |
Finish | Pre-Plated Electrogalvanized |
Description
Typically found in large turntables, POP displays and vehicle seats, these 9 in. Lazy Susan turntable bearings are stamped from 22-gauge galvanized steel. 9 in. Lazy Susan bearings have a nominal load capacity of 750 pounds and a suggested turntable diameter starting at 17 in. and ending at 35 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 90 Deg, 0.160OD, PK6, Wire Dia.: 0.017 in (3HPC3)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8052-C420A-14A)
- EKENA MILLWORK 14 3/4-in. W x 43-in. H Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, Bordeaux (LP2S14X04300BD)
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base (BNYLD58)
- TRIANGLE MFG CO Square 6 in. Steel Lazy Susan Ball Bearing Swivel (40.0.6C)
- TRIANGLE MFG CO Square 3 in. Steel Lazy Susan Ball Bearing Swivel (40.0.3C)
- TRIANGLE MFG CO Round 12 in. Steel Lazy Susan Ball Bearing Swivel (40.0.12C)
- TRIANGLE MFG CO Square 4 in. Steel Lazy Susan Ball Bearing Swivel (40.0.4C)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out Double TrashWaste Container wSoft Close (5349-18DM-217)
- REV-A-SHELF Rev-A-Shelf Legrabox Pull Out Double WasteTrash Container for Full Height Cabinets wSoft Close (5LB-1850OGWN-213)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets wSoft Close Hinges (6581-31SC-52)
- Triangle Mfg Co Cabinet Organization & Accessories