Shop All Whole House Fans
Triangle Engineering
42" Belt Drive Whole House Fan - 1/2 HP
Mfr # CC4223
Zoro # G005923035
product price: $1,069.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,069.99
Free 30-Day Returns
Product Information
- Brand Triangle Engineering
- MFR # CC4223
- Zoro # G005923035
- UPC # 15449142235
- Country of Origin United States
- Category Whole House Fans
Description
42 belt drive whole house fan - 1/2 hp triangle's whole house fans are an efficient, economical way to cool your home. Moving air at 85 feels as cool as still air at 78, so you can run your air conditioner less. Our whole house fan will cool your home to the outside temperature 5 to 10 times faster than central air conditioning at less than 1/10th the cost. two-speed motor. 115 volt. wall switch included automatic belt tensioning deep pitch four-wing blade for maximum air movement rubber mounted, sealed fan shaft bearings rubber vibration damper between fan and wood frame for quieter operation heavy gauge steel welded construction includes wooden plenum box, rubber mounting gasket and 2 speed switch does not include ceiling shutter or 12 hour timer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Electric Thermostat (5300-766)
- FOSTORIA Heating Element, 2500-Watts, 277V, Mm-33A (630-25279)
- AO SMITH Pilot Assembly Ng (100112330)
- CARRIER Contactor, 1 Pole, 24V, 30A (HN51KC024)
- TRIANGLE ENGINEERING 30" Belt Drive Whole House Fan - 1/2 HP (CC3023)
- TRIANGLE ENGINEERING 36" Belt Drive Whole House Fan - 1/2 HP (CC3623)
- TRIANGLE ENGINEERING 48" Belt Drive Whole House Fan - 1/2 HP (CC4823)
- TRIANGLE ENGINEERING 36" Belt Drive Whole House Fan - 1/3 HP (CC3622)
- DAYTON Whole House Fan, 36 In, 115 Volt (1LXN8)
- QUIETCOOL RM WHF-4.0-PL Steel Roof Whole House Fan (RM WHF-4.0-PL)
- QUIETCOOL RM WHF-4.0DG2 Steel Roof Whole House Fan (RM WHF-4.0-DG2)
- Triangle Engineering Whole House Fans