Shop All Whole House Fans
Triangle Engineering
36" Belt Drive Whole House Fan - 1/2 HP
Mfr # CC3623
Zoro # G705923045
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Triangle Engineering
- MFR # CC3623
- Zoro # G705923045
- Country of Origin United States
- Category Whole House Fans
Description
36 belt drive whole house fan - 1/2 hp triangle's whole house fans are an efficient, economical way to cool your home. Moving air at 85 feels as cool as still air at 78, so you can run your air conditioner less. Our whole house fan will cool your home to the outside temperature 5 to 10 times faster than central air conditioning at less than 1/10th the cost. two-speed motor. 115 volt. wall switch included automatic belt tensioning deep pitch four-wing blade for maximum air movement rubber mounted, sealed fan shaft bearings rubber vibration damper between fan and wood frame for quieter operation heavy gauge steel welded construction includes wooden plenum box, rubber mounting gasket and 2 speed switch does not include ceiling shutter or 12 hour timer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Pump, 1/2 HP, 35 Microns End Vac. (15600)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350AA-2C)
- TACO Zone Valve, 2 Way, NC, 1 In NPT (V100T2G2ZA024Q4A2)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 9 1/4 in L., Silicon Carbide (SKIT03033)
- TRIANGLE ENGINEERING 30" Belt Drive Whole House Fan - 1/2 HP (CC3023)
- TRIANGLE ENGINEERING 48" Belt Drive Whole House Fan - 1/2 HP (CC4823)
- TRIANGLE ENGINEERING 36" Belt Drive Whole House Fan - 1/3 HP (CC3622)
- VENTAMATIC Cool Attic® 24" Direct Drive Whole House Fan (CX242DDWTUPS)
- QUIETCOOL QC CL-7000 Steel Ceiling Whole House Fan (QC CL-7000)
- MAXX AIR Whole House Exhaust Fan 120 V, 6,800 / 9,700 CFM (CX36BD2SPD)
- DAYTON Whole House Fan, 42 In, 115 Volt (2EAX4)
- Triangle Engineering Whole House Fans