Shop All General Purpose Gloves
Tri Star
Paint Glove, Low Lint, 277 Black, M, PK12
Mfr # TSG-277-M
Zoro # G1937978
product price: $16.59
/pk 12, $1.38/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Materials Polyester
- Brand and Series TSG-277 Series
- Glove Coating Finish None
- Series TSG-277 Series
Product Information
- Brand Tri Star
- MFR # TSG-277-M
- Zoro # G1937978
- Country of Origin United States
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Details
Item | Knit Gloves |
Color | Black |
Glove Materials | Polyester |
Brand and Series | TSG-277 Series |
Glove Coating Finish | None |
Series | TSG-277 Series |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX OTS Over-The-Glass Safety Eyewear (GLS150)
- PORTWEST Classic Rain Jacket, XL (US440)
- BRADY Label Roll, Silver, Labels/Roll: 500 (B33-19-486)
- STRANCO Die-Cut Refl. Letter Label, D, 4In H, PK5 (DWR-4-D-5)
- TRI STAR Paint Glove, Low Lint, 277 Black, 2XL, PK12 (TSG-277-2XL)
- TRI STAR Paint Glove, 238 Heather, 2XL, PK12 (TSG-238-2XL)
- CONDOR Canvas, PolyCotton, LthrPalm, Ecnmy, PR (48UR59)
- BIG TIME PRODUCTS Gloves Gorilla Grip X Large (25054-26)
- MCR SAFETY 10 Gauge Cotton Polyester Black, L, PK12 (9610LB)
- LIBMAN CLN GLOVE LTX L ORG (1325)
- MCR SAFETY Knit Gloves, M, knit Cuff, Beige, PK12 (9018CM)
- Tri Star General Purpose Gloves