Shop All Cut-Resistant Gloves
Tri Star
Cut-Resistant Gloves, Cut Level A8, S, PK12
Mfr # TSG-349-S
Zoro # G1631728
product price: $80.89
/pk 12, $6.74/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Color Green
- ANSI/ISEA Abrasion Level Not Rated
- Knit Material Twaron(R)
- Palm Material Twaron(R)
Product Information
- Brand Tri Star
- MFR # TSG-349-S
- Zoro # G1631728
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size- Alpha | S |
Details
Item | Cut-Resistant Gloves |
ANSI/ISEA Cut Level | A8 |
Color | Green |
ANSI/ISEA Abrasion Level | Not Rated |
Knit Material | Twaron(R) |
Palm Material | Twaron(R) |
ANSI/ISEA Cut Grams | 5433 |
Touchscreen Compatible | No |
Glove Features | Reinforced Thumb Crotch |
Knit Material Color | Green |
Silicone-Free | No |
Reinforcement Coverage | Reinforced Thumb Crotch |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A8, Knit Material Twaron(R), ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1422-RA_14X10 (U4-1422-RA_14X10)
- BRADY Arc Flash Protection Label, PK5, 99455 (99455)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E011B/12)
- MSA SAFETY Full Face Respirator, S, Bayonet, Silicone (10083796)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 12PK (19-D322/XXL)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (546S-06-V)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (28-360)
- MILWAUKEE TOOL Level 7 Cut Resistant High-Dexterity Nitrile Dipped Gloves - X-Large (12 pair) (48-73-7013B)
- CESTUS Work Gloves , Deep III Pro #3207 PR XL (3207 XL)
- HEXARMOR Safety Glove, Cut-Resistant, Violet, 3XL, PR (3050-XXXL (12))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, M, 1 PR (2061-M (8))
- Tri Star Gloves & Hand Protection