Shop All Lubricants
Tri-Flow
Multipurpose Grease, Drum, 15 gal
Mfr # TF22013
Zoro # G411249125
Free Shipping & Returns
$2,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 15 gal
- Standards ASTM-D972
- Flash Point 400 Degrees F
- Container Type Drum
Product Information
- Brand Tri-Flow
- MFR # TF22013
- Zoro # G411249125
- UPC # 032053220135
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 15 gal |
Details
NSF Rating | H1 Food Grade |
Standards | ASTM-D972 |
Flash Point | 400 Degrees F |
Container Type | Drum |
Timken OK Load | Not Rated |
Item | Multipurpose Grease |
Dropping Point | 400 Degrees F |
Base Oil | Synthetic |
Color | White |
Series | Synthetic Grease |
Four-Ball Wear | 0.05 mm |
Pour Point | -10 Degrees F |
NLGI Viscosity Grade | 1 |
Product Type | Multipurpose Grease |
Maximum Operating Temperature | 400 Degrees F |
Environmentally Acceptable Lubricant | No |
Minimum Operating Temperature | -10 Degrees F |
Description
Multipurpose Grease,Drum,15 gal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, Hand Crank, 3/4"IDx225 ft (CA33122 L)
- GROTE Coiled Air 15 ft. Set, 12" Lead, Low Temp (81-0015-C)
- PNEUMADYNE Manifold, 90 deg., 8 Outlets, 12" L (M40-750-4-90)
- INGERSOLL-RAND T30 Maintenance Pack (38485314)
- TRI-FLOW General Purpose Lubricant, 16 oz. (TFF020015)
- TRI-FLOW Triflow Lubricant0.25Oz (TFR75452)
- TRI-FLOW Dry Lubricant, 2 oz. Non-Aerosol Drip Bo (TF21013)
- TRI-FLOW Lubricant, PtFE, 1 Gal. (TF260201)
- TRI-FLOW Lubricant, Non-Aerosol, 18 Oz. (TF29200)
- TRI-FLOW Superior Lubricant, Aerosol Can, 6 Oz. (TF200050)
- SUPER LUBE 5 lb Multipurpose Grease Pail Translucent White (41050)
- Tri-Flow Penetrants and Lubricants