Shop All Label Holders
Tri-Dex
Tri Dex Label Holder, 2in.x 4in., PK25
Mfr # TR-2400
Zoro # G4224376
original price:
$28.08
17% off
new price: $23.15
/pk 25, $0.93/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 7/8 in
- Material Plastic
- Label Holder Style Slide In
- Length 4 in
- Includes Laser Inserts
Product Information
- Brand Tri-Dex
- MFR # TR-2400
- Zoro # G4224376
- UPC # 659900424005
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 7/8 in |
Length | 4 in |
Overall Width | 1 7/8 in |
Overall Length | 4 in |
Details
Item | Label Holder |
Material | Plastic |
Label Holder Style | Slide In |
Includes | Laser Inserts |
Label Holder Mounting Type | Snap On |
Thickness | 1/32 in |
For Use With | Standard Bin |
Color | Clear |
Finish | Smooth |
Label Attachment Type | Slide-In |
Series | TR |
Product Type | Label Holder |
Number of Label Holders | 25 |
Description
Label Holder, Color Clear, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Snap-On, Number of Label Holders 25, Overall Length 4 in, Overall Width 1 7/8 in, Product Type Label Holder, Series TR, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 4273 (04273)
- PELICAN Protective Case, Yellow, 18.5x14.06x6.93In (1500)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY3X000600)
- 5.11 Military/Tactical Boot, 8" H, Size 14, PR (12417)
- TRI-DEX Label Holder, Snap-In, 3/4x3 In, PK25 (TR-0813)
- TRI-DEX Tri Dex Label Holder, 1.25in.x 3in., PK25 (TR-1253)
- TRI-DEX Tri-Dex™ Bin Label Holders, 3" x 1", Clear, 25/Case (LH107)
- TRI-DEX Label Holder, Snap-In, 1x3 In, PK25 (TR-1300)
- TRI-DEX Label Holder, Snap-In, 1-3/4x4 In, PK25 (TR-1754)
- HOL-DEX Hol-Dex® Magnetic Plastic Label Holders, 1" x 6", Clear, 12/Case (LH114)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 12", White, 25/Case (LH180)
- Tri-Dex Label Holders