Shop All Fixed Work Platforms
Tri-Arc
Work Platform, 2-Step, 800 lb.Cap, Steel
Mfr # WLWP122436SL-Y
Zoro # G2281181
product price: $698.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$698.99
Free 30-Day Returns
Product Information
- Brand Tri-Arc
- MFR # WLWP122436SL-Y
- Zoro # G2281181
- Country of Origin United States
- Category Fixed Work Platforms
Details
Item | Work Platform,2-Step,800 lb.Cap,Steel |
Work Platform Item | Single Access Rolling Platform |
Description
Single Access Rolling Platform
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rigid Wheel w/Mounting Hardware, 4 In., PR (SU1077)
- ZORO SELECT Caster Wheel, Cast Iron, 1000 lb., Gray (26Y438)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17920-186)
- COTTERMAN 7 ft Fixed Ladder, Steel, 4 Steps, Forward Exit, Gray Powder Coated Finish, 300 lb Load Capacity (D4WT C1 P6)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP133648SL-Y)
- TRI-ARC Work Platform, 5-Step, 800 lb.Cap, Steel (WLWP152448SL-Y)
- TRI-ARC Work Platform, 5-Step, 800 lb.Cap, Steel (WLWP152436SL-Y)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142448SL-Y)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142424SL-Y)
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP123648SL-Y)
- COTTERMAN Work Platform, Dual Access, Steel, 40 In H (4DWP3660RA3B4CC1P6)
- Tri-Arc Fixed Work Platforms