Shop All Platform Rails
Tri-Arc
Stair Unit Handrail, For Mfr. No. MPASHR5
Mfr # MPASHR5
Zoro # G7694410
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Mfr. No. MPASHR5
- Overall Height 32 in
- Standards ANSI, OSHA
- Climbing Angle 45 Degrees
Product Information
- Brand Tri-Arc
- MFR # MPASHR5
- Zoro # G7694410
- Country of Origin United States
- Category Platform Rails
Dimensions
Overall Height | 32 in |
Details
Item | Ladder Handrail |
Material | Aluminum |
For Use With | Mfr. No. MPASHR5 |
Standards | ANSI, OSHA |
Climbing Angle | 45 Degrees |
Description
Item Ladder Handrail, Overall Height 32 in, Material Aluminum, Configurable Platform Series U-Design Multi-Platform Access System, Standards ANSI, OSHA, For Use With Mfr. No. MPASHR5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In. (2RZG1)
- KINGCHAIN 5/16 in. x 20 ft. Grade 30 Proof Coil Chain Zinc Plated Carry Bag (525221)
- ZORO SELECT Rubber Foot, PK4 (MH2LED802G)
- ZORO SELECT Replacement Tire, 12 x 3.5 In. (1NWX5)
- TRI-ARC Platform Handrail, 42" H x 60" L, 500 lb Load Capacity, Aluminum (MPASGR60)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR2 (MPASHR2)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR4 (MPASHR4)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR7 (MPASHR7)
- Tri-Arc Platform Rails