Shop All Platform Rails
Tri-Arc
Stair Unit Handrail, For Mfr. No. MPASHR4
Mfr # MPASHR4
Zoro # G7694368
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Handrail Height 32"
- For Use With Mfr. No. MPASHR4
- Overall Height 32 in
- Climbing Angle 45 Degrees
Product Information
- Brand Tri-Arc
- MFR # MPASHR4
- Zoro # G7694368
- Country of Origin United States
- Category Platform Rails
Dimensions
Handrail Height | 32" |
Overall Height | 32 in |
Details
Item | Ladder Handrail |
Material | Aluminum |
For Use With | Mfr. No. MPASHR4 |
Climbing Angle | 45 Degrees |
Standards | ANSI, OSHA |
Description
Item Ladder Handrail, Overall Height 32 in, Material Aluminum, Configurable Platform Series U-Design Multi-Platform Access System, Standards ANSI, OSHA, For Use With Mfr. No. MPASHR4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP123636SL)
- EXTREME MAX Extreme Max 5600.3192 2-Piece Winch Cable Hook Stopper (5600.3192)
- WERNER 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7408)
- PEGASUS Wheel, Gray TPR, 5" x 2", Roller Brg (P-RP-050X020/050R)
- TRI-ARC Platform Handrail, 42" H x 60" L, 500 lb Load Capacity, Aluminum (MPASGR60)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR7 (MPASHR7)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR5 (MPASHR5)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR2 (MPASHR2)
- Tri-Arc Platform Rails