Shop All Platform Rails
Tri-Arc
Stair Unit Handrail, For Mfr. No. MPASHR2
Mfr # MPASHR2
Zoro # G7694377
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Handrail Height 32"
- For Use With Mfr. No. MPASHR2
- Overall Height 32 in
- Standards ANSI, OSHA
Product Information
- Brand Tri-Arc
- MFR # MPASHR2
- Zoro # G7694377
- Country of Origin United States
- Category Platform Rails
Dimensions
Handrail Height | 32" |
Overall Height | 32 in |
Details
Item | Ladder Handrail |
Material | Aluminum |
For Use With | Mfr. No. MPASHR2 |
Standards | ANSI, OSHA |
Climbing Angle | 45 Degrees |
Description
Item Ladder Handrail, Overall Height 32 in, Material Aluminum, Configurable Platform Series U-Design Multi-Platform Access System, Standards ANSI, OSHA, For Use With Mfr. No. MPASHR2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Dayton, 5703178, Handle Kit (5703178)
- HAMILTON Swivel Caster Ms 8X2 Duralast (S-MS-8DB)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 5" (CDP-Z-20)
- POST GUARD Bolt Down Bollard, 6.6"X36", Stainless S (BDB SS 6.6-36)
- TRI-ARC Platform Handrail, 42" H x 60" L, 500 lb Load Capacity, Aluminum (MPASGR60)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR5 (MPASHR5)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR4 (MPASHR4)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR7 (MPASHR7)
- Tri-Arc Platform Rails